Motion
PKIT AMR 312 HALF

REXNORD INC
PKIT AMR 312 HALF

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series BMR, Cplg Size 312
Mi Item #04517243
MFR #PKIT AMR 312 HALF
Price$618.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT AMR 312 HALF

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series BMR, Cplg Size 312
Mi Item #04517243
MFR #PKIT AMR 312 HALF

Mfr description
6788135 PKIT BMRS 312
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$618.12/each

Specifications

Dimensions

  • Coupling Size Code
    312
  • Weight
    1.30 lbs

Details

  • Includes
    Washers
  • Manufacturer Catalog Number
    6788135
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    BMR
  • UPC_NO
    698210881351
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)