Motion
ATP-624
Self Aligning Cylindrical Roller Thrust Bearing - 3.0000 in ID, 4.9680 in OD, Machine Brass Cage
MI ITEM #04517446
MFR #ATP-624
Price$1,823.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self Aligning Cylindrical Roller Thrust Bearing - 3.0000 in ID, 4.9680 in OD, Machine Brass Cage
MI ITEM #04517446
MFR #ATP-624

Mfr description
ATP624 BRG
  • Made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,823.99/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Outside Diameter  
    4.9680 in
  • Overall Width  
    1.3120 in
  • Weight
    3.5 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Machine Brass
  • Harmonization Code
    8482.10.50.08
  • Manufacturer Upc Number
    662293205403
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Series
    ATP
  • UPC_NO
    662293205403

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)