Motion
1GA24MP24
Aeroquip 1G Series Crimp Hose Fittings Male Pipe
MI ITEM #04517955
MFR #1GA24MP24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings Male Pipe
MI ITEM #04517955
MFR #1GA24MP24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1GA24MP24
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End Gender
    Male
  • Material
    Carbon steel
  • Thread Size
    1 1/2-11 1/2
  • Body Material
    Carbon steel
  • Compatible Hose Series
    2583, 2661, FC318, FC466, FC498, FC598, FC619, FC699
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    2.36 in
  • Length
    4.18 in
  • Overall Length
    4.18 in
  • Manufacturer Catalog Number
    1GA24MP24
  • Manufacturer Upc Number
    678146132932
  • UPC_NO
    678146132932
  • Finish
    Dura-Kote
  • End 1 Size
    1 1/2 in
  • End 1 Thread
    1 1/2-11 1/2
  • Hex Size
    2 in
  • End 1 Style
    NPTF
  • Inside Diameter
    1.26 in
  • Type
    Hose Fitting
  • Height
    2.00 in
  • Angle
    180 °
  • Weight
    6.87 lb
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Overall Weight
    6.87 lb
  • Hose Dash Size
    -24
  • Width
    2.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text