Motion
32525
Screwdriver Bit or Set - Bit Tip Style: Hex, Specialty, Torx, 1 Tri-Wing, 1/8 in, 10 Spanner, 10 Torq-Set, 2 Tri-Wing, 2.5 mm, 2 mm, 3 Tri-Wing, 3/16 in, 3/32 in, 3 mm, 4 Spanner, 4 Tri-Wing, 4 mm, 5/32 in, 5 mm, 6 Spanner, 6 Torq-Set, 7/64 in, 8 Spanner, 8 Torq-Set, 9/64 in, T10, T15, T20, T25, T27, T30, T40, T7, T8 Bit Tip Size, Number of Bits Included: 31, Bit Set
MI ITEM #04517973
MFR #32525
Price$34.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Bit or Set - Bit Tip Style: Hex, Specialty, Torx, 1 Tri-Wing, 1/8 in, 10 Spanner, 10 Torq-Set, 2 Tri-Wing, 2.5 mm, 2 mm, 3 Tri-Wing, 3/16 in, 3/32 in, 3 mm, 4 Spanner, 4 Tri-Wing, 4 mm, 5/32 in, 5 mm, 6 Spanner, 6 Torq-Set, 7/64 in, 8 Spanner, 8 Torq-Set, 9/64 in, T10, T15, T20, T25, T27, T30, T40, T7, T8 Bit Tip Size, Number of Bits Included: 31, Bit Set
MI ITEM #04517973
MFR #32525

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.16/each

Specifications

Dimensions

  • Bit Tip Size
    1 Tri-Wing, 1/8 in, 10 Spanner, 10 Torq-Set, 2 Tri-Wing, 2 mm, 2.5 mm, 3 Tri-Wing, 3 mm, 3/16 in, 3/32 in, 4 Spanner, 4 Tri-Wing, 4 mm, 5 mm, 5/32 in, 6 Spanner, 6 Torq-Set, 7/64 in, 8 Spanner, 8 Torq-Set, 9/64 in, T10, T15, T20, T25, T27, T30, T40, T7, T8
  • Overall Length
    1.0000 in | 2.50 cm

Details

  • Ball End
    Straight End
  • Bit Tip Style
    Hex, Specialty, Torx
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Bit Set
  • Material
    Steel
  • Number Of Bits Included
    31
  • Number Of Pieces
    32
  • Specialty Bit Type
    Spanner, Torq-Set, Tri-Wing
  • Tamper Resistant
    Tamper-Resistant
  • Type
    Tamperproof Bit Set
  • UPC_NO
    092644325250

Overview

Mfr description
32525 32PC TAMPERPROOF BIT SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought