Motion
10108
Stencil Kit - 77 Pieces, 1 in Character Size
MI ITEM #04518007
MFR #10108
Price$122.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stencil Kit - 77 Pieces, 1 in Character Size
MI ITEM #04518007
MFR #10108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$122.46/each

Specifications

Dimensions

  • Character Height
    1 in

Details

  • Characters
    Letters, Numbers
  • Legend
    &, 0-9, A-Z, Beginner, Comma, Dash, Period Ender, Period, Plain Ender, Spacer
  • Material
    Brass
  • Number Of Pieces
    77
  • UPC_NO
    081834101088

Overview

Mfr description
1" BRASS STENCIL LET. AND NUM. SET 77 PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought