Motion
10114
Stencil Kit - 77 Pieces, 4 in Character Size
MI ITEM #04518008
MFR #10114
Price$326.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stencil Kit - 77 Pieces, 4 in Character Size
MI ITEM #04518008
MFR #10114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$326.23/each

Specifications

Dimensions

  • Character Height
    4 in

Details

  • Characters
    Letters, Numbers
  • Legend
    &, 0-9, Dash, Plain Ender, Spacer, A-Z, Beginner, Comma, Period Ender, Period
  • Material
    Brass
  • Number Of Pieces
    77
  • UPC_NO
    081834101149

Overview

Mfr description
10114 4" BRASS STENCIL LET. AND NUM.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought