Motion
23122 CCK/P62W33

SKF
23122 CCK/P62W33

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 56 mm Width, Tapered 1:12 Bore, C2
MI ITEM #04518032
MFR #23122 CCK/P62W33
List Price$2,496.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23122 CCK/P62W33

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 56 mm Width, Tapered 1:12 Bore, C2
MI ITEM #04518032
MFR #23122 CCK/P62W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,496.32/each for your price

Overview

Mfr description
23122CCKP62/W33
  • Spherical roller bearing

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C2
  • Lubrication Hole Type
    Hole and groove
  • Max Operating Temperature
    392 °F
  • Maximum RPM (Grease)
    1900 rpm
  • Cage Material
    Bearing Steel
  • Bearing Material
    Bearing steel
  • Finish Coating
    None
  • Series
    231
  • Manufacturer Upc Number
    7316570399660
  • UPC_NO
    7316570399660
  • Weight
    11.91 lbs
  • Locating
    None
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Description
    Spherical roller bearing
  • ABEC
    ABEC 3
  • Coating Material
    None
  • Lubrication
    None
  • Lubrication Type
    Hole and groove
  • Roller Material
    Bearing steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text