Specifications
Dimensions
- Glove SizeX-Large
- Thickness4 mil
Details
- ApplicationMedical/Exam Grade
- ColorBlack
- Food GradeFood Grade
- Latex FreeYes
- MaterialNitrile
- Powder StylePowder-Free
- Product Line"Nitri-Cor Eclipse"
- Standards MetFDA Complaint
- Sterile GlovesNon-Sterile
- Surface FinishTextured
Overview
Mfr description
4084B-XL BLACK - CASE