Overview
Mfr description
531450 MS6N-LR-3/8-D6-AS CYLINDER
Specifications
- Set Pressure Range4 to 103 psi
- Inlet Port Size3/8 in
- Inlet Port TypeStraight
- Series/SystemMS
- Pressure Gauge IncludedWith Pressure Gauge
- Outlet Port Size3/8 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Outlet Port Thread TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data