Motion
E0261024
Spiral Point Tap - E206 Series, PM High Speed Steel Material, Oxide Finish/Coating, Bottoming Chamfer, 2 Flutes, #10 – 24 Thread Size, UNC
Mi Item #04518156
MFR #E0261024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - E206 Series, PM High Speed Steel Material, Oxide Finish/Coating, Bottoming Chamfer, 2 Flutes, #10 – 24 Thread Size, UNC
Mi Item #04518156
MFR #E0261024

Mfr description
E0261024 TAP 0581292
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2-3/8 in
  • Shank Diameter
    0.194 in
  • Tapping Depth
    0.8434 in
  • Thread Length  
    0.4303 in
  • Thread Size
    #10 – 24

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    Extended Neck
  • Finish Coating
    Oxide
  • Material
    PM High Speed Steel
  • Number Of Flutes  
    2
  • Series
    E206
  • Tap Style
    Spiral Point Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)