Motion
PCL200
2" Steel PowerRing™ Shaft Collars
MI ITEM #04518201
MFR #PCL200
List Price$569.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Steel PowerRing™ Shaft Collars
MI ITEM #04518201
MFR #PCL200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$569.77/each for your price

Overview

Mfr description
PCL200

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    2.0000 in
  • Outside Diameter
    4.5000 in
  • Material
    Steel
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    M8
  • Weight
    5.69 lb
  • Package Qty
    1
  • UPC_NO
    662786022623

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text