Motion
J49004CF

PROTO TOOLS
J49004CF

Crowfoot Wrench Set - 9 PC, Crowfoot Type, Polished Chrome Finish
Mi Item #04518586
MFR #J49004CF
Price$445.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J49004CF

Crowfoot Wrench Set - 9 PC, Crowfoot Type, Polished Chrome Finish
Mi Item #04518586
MFR #J49004CF

Mfr description
J49004CF 9PC 3/8 IN CROWFOOT 3/8 -7/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$445.94/each

Specifications

Dimensions

  • Overall Length
    1-1/2 in, 1-13/64 in, 1-19/32 in, 1-3/16 in, 1-31/64 in, 1-41/64 in, 1-5/16 in, 1-5/8 in, 1-9/32 in
  • Weight
    1.10 lbs
  • Wrench Sizes
    1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

  • Additional Details
    Corrosion-Resistant
  • Finish Coating
    Polished Chrome
  • Manufacturer Upc Number
    662679004408
  • Material
    Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    9
  • UPC_NO
    662679991593
  • Wrench Set Type
    Crowfoot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)