Motion
KD06AL

GREENLEE
KD06AL

Lug, Wire-to-Wire Crimper Die, Wire Gauge: 8 AWG to 350 kcmil, Material: Aluminum
MI ITEM #04518587
MFR #KD06AL
List Price$3,154.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
KD06AL

Lug, Wire-to-Wire Crimper Die, Wire Gauge: 8 AWG to 350 kcmil, Material: Aluminum
MI ITEM #04518587
MFR #KD06AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,154.99/each for your price

Overview

Mfr description
KD06AL DIE KIT FOR 8 AWG TO 300 KCMIL

Specifications

  • Connector Type
    Lug, Wire-to-Wire
  • For Use With
    ECCXL, EK622L, EK628L
  • Wire Gauge Range
    8 AWG to 350 kcmil
  • Material
    Aluminum
  • Maximum Wire Gauge
    350 kcmil
  • Minimum Wire Gauge
    8 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text