Motion
K22S1GL

GREENLEE
K22S1GL

Lug, Wire-to-Wire Crimper Die, Wire Gauge: 8 AWG to 600 kcmil, Material: Copper
MI ITEM #04518589
MFR #K22S1GL
Your Price$2,294.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
K22S1GL

Lug, Wire-to-Wire Crimper Die, Wire Gauge: 8 AWG to 600 kcmil, Material: Copper
MI ITEM #04518589
MFR #K22S1GL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,294.72/each(List $3,212.61)

Overview

Mfr description
K22S1GL DIE KIT FOR 8 AWG TO 600 KCMIL

Specifications

  • Connector Type
    Lug, Wire-to-Wire
  • For Use With
    ECCXL, EK622L, EK628L
  • Wire Gauge Range
    8 AWG to 600 kcmil
  • Material
    Copper
  • Maximum Wire Gauge
    600 kcmil
  • Minimum Wire Gauge
    8 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text