Motion
507TBP507B

BROWNING
507TBP507B

PL9024 Bushing Kit - 507 Reducer Size, Bushing Kit, 5.4375 in Shaft Dia.
MI ITEM #04519003
MFR #507TBP507B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
507TBP507B

PL9024 Bushing Kit - 507 Reducer Size, Bushing Kit, 5.4375 in Shaft Dia.
MI ITEM #04519003
MFR #507TBP507B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
507TBP507B TORQTAPER PLUS
  • Exclusive Taper Bushing: Single TorqTaper Bushing installs from either side of the unit for easy on - easy off mounting, with stabilizer ring.

Specifications

  • Product Types
    TorgTaper Plus Bushing Kit
  • Manufacturer Reducer Size
    507
  • Shaft Diameter
    5.4375 in
  • Keyway Size
    1-1/4 x 5/8 x 10-3/8 in
  • Manufacturer Catalog Number
    507TBP507B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460584966
  • Weight
    35.99 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text