Motion
30025104
Thermometer - 304 Stainless Steel Material, For Use With: Immersion: for accurate temperature readings, immerse stem a minimum of 2 in (50 mm) in agitated liquids or 4 in (100 mm) in moving air or gas, Over range: temporary over or under range of 50% of scale up to 260°C or 500°F will not affect the instrument accuracy
Mi Item #04519117
MFR #30025104
Price$67.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thermometer - 304 Stainless Steel Material, For Use With: Immersion: for accurate temperature readings, immerse stem a minimum of 2 in (50 mm) in agitated liquids or 4 in (100 mm) in moving air or gas, Over range: temporary over or under range of 50% of scale up to 260°C or 500°F will not affect the instrument accuracy
Mi Item #04519117
MFR #30025104

Mfr description
30025104 THERMOMETER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.81/each

Specifications

Dimensions

  • Length
    2.5000 in, 63.50 mm
  • Weight
    0.39 lbs

Details

  • Accessory Type
    Thermometer
  • Body Material
    304 Stainless Steel
  • Connector
    1/2 NPT
  • For Use With
    Immersion: for accurate temperature readings, Over range: temporary over or under range of 50% of scale up to 260°C or 500°F will not affect the instrument accuracy, immerse stem a minimum of 2 in (50 mm) in agitated liquids or 4 in (100 mm) in moving air or gas
  • Operating Temperature Range
    10 to 260 °C, 50 to 500 °F
  • Product Types
    Thermometer
  • Type
    Thermometer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)