1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DART CONTROL INC
55AC10E
55AC Triac AC Motor Speed Control
MI ITEM #
04519507
MFR #
55AC10E
Price
$424.20
/each
Qty
Add to Cart
Previous Page
Home
DART CONTROL INC 55AC10E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DART CONTROL INC
55AC10E
55AC Triac AC Motor Speed Control
MI ITEM #
04519507
MFR #
55AC10E
Mfr description
55AC10E AC VOLTAGE SUPPLY NEMA 1
Chassis and enclosed (NEMA 1) models
Chassis models include mounting hardware
Chassis models mount via potentiometer bushing
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$424
.20
/each
Add to Cart
Specifications
Dimensions
Height
5.5300 in
Length
3.8000 in
Weight
1.66 lb
Width
4.0000 in
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items