Motion
71847
ProFlex Wrist Support, Thumb Design: Thumb Loop, Wrist Type: Right, Size: Medium, Color: Black, Support Stays: Top
Mi Item #04519513
MFR #71847
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProFlex Wrist Support, Thumb Design: Thumb Loop, Wrist Type: Right, Size: Medium, Color: Black, Support Stays: Top
Mi Item #04519513
MFR #71847

Mfr description
71847 WRIST SUPPORT R/MD BLK,PROFLEX4000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Medium
  • Wrist Size
    6 in

Details

  • Color
    Black
  • Product Line
    4000
  • Support Stays
    Top
  • Thumb Design
    Thumb Loop
  • Wrist Type
    Right
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)