Motion
965-06-00

Shop Vac Corp
965-06-00

Wet/Dry Vacuum Cleaner - 3 hp, 8.2 A, 6 gal Tank Capacity
MI ITEM #04519523
MFR #965-06-00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Shop Vac Corp
965-06-00

Wet/Dry Vacuum Cleaner - 3 hp, 8.2 A, 6 gal Tank Capacity
MI ITEM #04519523
MFR #965-06-00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9650600 6 GAL SHOP VAC
  • Cord length: 6 feet
  • Operation sound level: super quiet
  • Three year warranty
  • Lock-on hose
  • Blower feature
  • Includes: 1-1/4" diameter X 8' lock-on hose, three 1-1/4" extension wands, 10" wet/dry nozzle, gulper nozzle and crevice tool
  • Filters: Cartridge filter and disposable filter bag

Specifications

  • Vacuum Cleaner Type
    Wet/Dry
  • Vacuum Collection Method
    Bag
  • Tank Capacity
    6 gal (US)
  • Power Type
    Electric
  • Cord Length
    6 ft
  • Horsepower
    3 hp
  • Voltage
    120 V ac
  • Amperage
    8.2 A
  • Includes
    Disposable Filter Bag (90661)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text