Motion
AM-M14
Spherical Rod End - Grade: Precision, Bore Diameter: 14 mm, Shank Thread Size: M14x2, Regreasable
Mi Item #04519964
MFR #AM-M14
Price$284.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Grade: Precision, Bore Diameter: 14 mm, Shank Thread Size: M14x2, Regreasable
Mi Item #04519964
MFR #AM-M14

Mfr description
AM-M14T METRIC MALE ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.46/each

Specifications

Dimensions

  • Ball Diameter
    1.0000 in
  • Bore Diameter  
    14 mm
  • Head Diameter
    34.75 mm
  • Head Width
    0.5310 in
  • Length To Ball Center
    60 mm
  • Shank Thread Length  
    36 mm
  • Shank Thread Size
    M14x2
  • Thread Size
    M14x2
  • Weight
    0.26 lbs

Details

  • Ball Material
    Chrome-Plated Steel
  • Finish Coating
    Protective Coated
  • Grade
    Precision
  • Housing Material
    Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    16128 lbf
  • Rod End Type
    Male
  • Series
    AM-M
  • Thread Direction
    Right Hand
  • UPC_NO
    190029046933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)