Motion
PB
Flat Belt Idler Pulley - 1.0000 in Bore, 0.8750 in Face Width, 2.5000 in OD, Cast Iron Material
MI ITEM #04520194
MFR #PB
List Price$74.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Belt Idler Pulley - 1.0000 in Bore, 0.8750 in Face Width, 2.5000 in OD, Cast Iron Material
MI ITEM #04520194
MFR #PB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.56/each for your price

Overview

Mfr description
PB BRZ & NEEDLE BRG FLANGED PULLEY

Specifications

  • Bore Diameter
    1.0000 in
  • Face Width
    0.8750 in
  • Outside Diameter
    2.5000 in
  • Flat Surface Type
    Flat
  • With Flanges
    With Flanges
  • Pulley Material
    Cast Iron
  • Type Of Bearing
    Bronze Bushing
  • Face Diameter
    2.2500 in
  • Flat Surface Width
    0.6875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text