Motion
1101252 XL FULL BODY HARNESS

3M
1101252 XL FULL BODY HARNESS

Vest-Style Harness - Polyester Webbing Material, Back D-Ring Location, Tongue Leg Strap, X-Large Size, 420 lb Weight Capacity
Mi Item #04520535
MFR #1101252 XL FULL BODY HARNESS
Price$222.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1101252 XL FULL BODY HARNESS

Vest-Style Harness - Polyester Webbing Material, Back D-Ring Location, Tongue Leg Strap, X-Large Size, 420 lb Weight Capacity
Mi Item #04520535
MFR #1101252 XL FULL BODY HARNESS

Mfr description
1101252 XL FULL BODY HARNESS
  • For industrial/occupational use only. Not for consumer sale or use.
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$222.24/each

Specifications

Dimensions

  • Size
    X-Large

Details

  • Arc Flash Or Heat Protection
    Not Arc Rated
  • Capacity
    420 lb
  • Chest Strap Buckle
    Pass-Through
  • D Ring Locations
    Back
  • Harness Material
    Polyester Webbing
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Tongue
  • Padding Or Lining
    Leg Padding
  • Shoulder Strap Buckle
    Quick-Connect
  • Standards Met
    ANSI Z359.1, CSA, OSHA
  • Style Application
    Vest-Style
  • UPC_NO
    648250161562
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)