Motion
533929
Single Lip Oil Seal - Solid, 5.125 in Shaft Dia., 7.000 in OD, 0.500 in Overall Width, HDW1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04520592
MFR #533929
List Price$330.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 5.125 in Shaft Dia., 7.000 in OD, 0.500 in Overall Width, HDW1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #04520592
MFR #533929

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$330.38/each for your price

Overview

Mfr description
533929
  • HDW1 seals are heavy-duty SKF WAVE lip seals, designed for use in grease or oil lubricated applications
  • The rigid seal body can withstand operating pressures up to 35 psi
  • The seals are produced standard with a heavy-duty seal body
  • Bore Tite coating

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    5.125 in
  • Outside Diameter
    7.000 in
  • Overall Width
    0.500 in
  • Design Type
    HDW1
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Wave Lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    35 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311473798
  • Compatible Wear Sleeves
    99513
  • Compatible V-Rings
    401300;401301;401304;401305
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, SKF WAVE lip
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Gearboxes, speed reducers, transmissions, motors, pumps, wheel ends, rollers
  • Weight
    0.78 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text