Motion
425.S71-8.HUB RB

REXNORD INC
425.S71-8.HUB RB

Disc Coupling Hubs - Cplg Size: 425, Rough Stock Bore
MI ITEM #04520597
MFR #425.S71-8.HUB RB
Your Price$2,723.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
425.S71-8.HUB RB

Disc Coupling Hubs - Cplg Size: 425, Rough Stock Bore
MI ITEM #04520597
MFR #425.S71-8.HUB RB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,723.49/each(List $3,268.18)

Overview

Mfr description
425.S71-8.HUB RB

Specifications

  • Coupling Size Code
    425
  • Bore Type
    Rough Stock Bore
  • Maximum Bore Diameter
    5.6250 in
  • Series
    71
  • Weight
    58.00 lb
  • Hub Barrel Outside Diameter
    8.4400 in
  • Hub Flange Diameter
    10.7500 in
  • Hub Style
    Standard
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text