Motion
0134603
Screw Machine Length Drill Bit - 11.6 mm, Carbide Material, 70 mm Flute, 140 ° Point Angle, 118 mm Overall Length
MI ITEM #04520620
MFR #0134603
List Price$295.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 11.6 mm, Carbide Material, 70 mm Flute, 140 ° Point Angle, 118 mm Overall Length
MI ITEM #04520620
MFR #0134603

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$295.43/each for your price

Overview

Mfr description
5980018 11.6MM DRILL

Specifications

  • Cutting Direction
    Right Hand Cut
  • Drill Bit Size
    11.6 mm
  • Flute Length
    70 mm
  • Material
    Carbide
  • Finish Coating
    TiAlN
  • Point Angle
    140 °
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Overall Length
    118 mm
  • Shank Type
    Plain Round
  • Coolant Delivery
    Internal
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Double Margin
    No
  • Shank Diameter
    12 mm
  • Series
    R454
  • Specification
    DIN 6537
  • Shank Length
    45 mm
  • Spiral Direction
    Right Hand Spiral
  • UPC_NO
    7320760134603

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text