Motion
2460

3M
2460

Scotch® Masking Tape - 60 yd Long, 2.0000 in Wide, 3.3 mil Thick, Yellow
MI ITEM #04520637
MFR #2460
Price$53.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
2460

Scotch® Masking Tape - 60 yd Long, 2.0000 in Wide, 3.3 mil Thick, Yellow
MI ITEM #04520637
MFR #2460

Mfr description
91930 SCOTCH ULTIMATE PAINT EDGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Acrylic adhesive offers good, instant adhesion
  • Temperature-resistant, capable of withstanding paint bake operations of up to 300°F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.89/each

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    3.3 mil
  • Weight
    0.582 lb
  • Width
    2.0000 in

Details

  • Adhesion Strength
    9 oz/in
  • Adhesive Material
    Acrylic
  • Application
    Automotive Masking, High Temperature Paint Baking, Masking for Painting, On-line Paint Repair Masking, Paint Application, Paint Baking, Paint Masking, Paint Preparation Masking
  • Backing Material
    Paper
  • Clean Removal
    Not Rated
  • Color
    Yellow
  • Manufacturer Stock Number
    70006705670
  • Manufacturer Upc Number
    00051111919309
  • Material
    Paper
  • Max Operating Temperature
    +300 °F
  • Operating Temperature Range
    300 °F
  • Series
    2460
  • Shape
    Continuous Strip
  • Standards Met
    ASM-T D 3330, D 3759, D 3652
  • Type
    Painter's Tape
  • UPC_NO
    00051111919309

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)