Specifications
Dimensions
- Port Size1
- Stroke725
Details
- Maximum Operating Pressure+1
- Minimum Operating Pressure+0.15
- Product TypeGuided Air Cylinders
- Proof Pressure+1.5
- SeriesMGG
- Standards MetJIS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)