Motion
VSR8-6-FG-S-3EZ-V1

SMC CORP OF AMERICA
VSR8-6-FG-S-3EZ-V1

ISO Interface Solenoid Valve - 4-Way, 2 Position Single, 24 V dc, Single Solenoid, Base Mounted, Without Subplate, w/o Sub-plate Threads
Mi Item #04520645
MFR #VSR8-6-FG-S-3EZ-V1
Price$97.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VSR8-6-FG-S-3EZ-V1

ISO Interface Solenoid Valve - 4-Way, 2 Position Single, 24 V dc, Single Solenoid, Base Mounted, Without Subplate, w/o Sub-plate Threads
Mi Item #04520645
MFR #VSR8-6-FG-S-3EZ-V1

Mfr description
VSR8-6-FG-S-3EZ-V1 VALVE, ISO PLUG-IN,
  • Fluid: air, inertia gas
  • Maximum operating pressure: 1.0MPa
  • Minimum operating pressure: 0.1MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.25/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Actuation
    2 Position Single
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    2 Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    VSR
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Standards Met
    ISO
  • Thread Standard
    w/o Sub-plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)