Motion
ID400-N04Z
Heatless Air Dryer
MI ITEM #04520649
MFR #ID400-N04Z
Price$1,832.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heatless Air Dryer
MI ITEM #04520649
MFR #ID400-N04Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,832.85/each

Specifications

Dimensions

  • Overall Height
    33.470 in
  • Overall Length
    12.600 in
  • Overall Width
    7.210 in
  • Port Size
    1/2 NPT
  • Weight
    18.5 kg

Details

  • Country of Origin
    JP
  • Inlet Air Flow Rate
    14.66 scfm
  • Max Operating Temperature
    122 °F
  • Maximum Operating Pressure
    130.5 psi
  • Minimum Operating Pressure
    43.5 psi
  • Product Type
    Desiccant Air Dryers
  • Standard Dew Point
    -58 °F

Overview

Mfr description
ID400N04Z
  • Heatless air dryer series ID
  • Compact and light weight
  • Operating pressure: 0.3 to 1.0MPa
  • Inlet air temperature: 5 to 50°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought