Motion
JVS130 X 1-3/8 SHEAVE

DODGE
JVS130 X 1-3/8 SHEAVE

Heavy Duty Variable Pitch Pulley - A, B, 3V Belt Section, 2 Groove, 5.1180 in O.D., Finished w/ Keyway & SS, 1.3750 in Bore Size, Cast Iron Material
MI ITEM #04520976
MFR #JVS130 X 1-3/8 SHEAVE
Your Price$942.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
JVS130 X 1-3/8 SHEAVE

Heavy Duty Variable Pitch Pulley - A, B, 3V Belt Section, 2 Groove, 5.1180 in O.D., Finished w/ Keyway & SS, 1.3750 in Bore Size, Cast Iron Material
MI ITEM #04520976
MFR #JVS130 X 1-3/8 SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$942.27/each(List $1,130.72)

Overview

Mfr description
MVS130 1-3/8 VARIABLE PITCH SHEAVE
  • Designed for up to 40 HP @ 1750 RPM
  • Used with A, B, 3V & 5V belts
  • All of the adjustable pitch sheaves are made of durable gray cast iron class 30

Specifications

  • Belt Section Size
    3V, A, B
  • Number Of Grooves
    2
  • Bore Type
    Finished
  • Bore Diameter
    1.3750 in
  • Minimum Pitch Diameter
    3.45 (A) in, 3.56 (3V) in, 3.63 (B) in
  • Maximum Pitch Diameter
    4.17 (3V) in, 4.47 (A) in, 4.86 (B) in
  • Outside Diameter
    5.1180 in
  • Series
    MVS
  • Length Through Bore
    3.7700 in
  • Material
    Cast Iron
  • Overall Width
    3.7700 in
  • Manufacturer Upc Number
    775829030155
  • UPC_NO
    775829030155
  • Weight
    8.5 lbs
  • Additional Details
    Every turn of the adjustment screw moves the flange by 1/16 in
  • Datum Diameter
    3.9800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text