Motion
N X 4-5/8

DODGE
N X 4-5/8

Quick Disconnect Bushing - N Bushing, 4-5/8 in Bore, 10.0000 in Flg OD, 8.1250 in LTB, Cast Iron Material
MI ITEM #04520978
MFR #N X 4-5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
N X 4-5/8

Quick Disconnect Bushing - N Bushing, 4-5/8 in Bore, 10.0000 in Flg OD, 8.1250 in LTB, Cast Iron Material
MI ITEM #04520978
MFR #N X 4-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N 4-5/8 QD BUSHING
  • Flanged design
  • 4 degree taper
  • Easy on/easy off  Manufactured precisely to industry standards
  • Conventional or reverse mounting, including sizes M through W - Dodge exclusive!
  • QD is a registered trademark of Emerson Electric.

Specifications

  • Bushing Size
    N
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Torque Capacity
    150000 in
  • Barrel Diameter
    7.0000 in
  • Barrel Length
    6.2500 in
  • Bolt Circle Diameter
    8.5000 in
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    7/8-9
  • Screw Length
    8 in
  • Manufacturer Catalog
  • Includes
    Bolts & Washers
  • Manufacturer Upc Number
    775829030599
  • UPC_NO
    775829030599
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text