Motion
2050B18
Stock Bore Sprocket - 2050 / 1-1/4 in, B Hub, 18 Teeth
Mi Item #04523116
MFR #2050B18
Price$81.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2050 / 1-1/4 in, B Hub, 18 Teeth
Mi Item #04523116
MFR #2050B18

Mfr description
2050B18 5/8 BORE HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.89/each

Specifications

Dimensions

  • Caliper Diameter
    3.2550 in
  • Chain Roller Diameter
    0.4000 in
  • Hub Diameter
    2.7810 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.7810 in
  • Outside Diameter
    3.9200 in
  • Pitch Diameter
    3.6550 in
  • Tooth Width
    0.3430 in
  • Weight
    1.94 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039345264
  • Number Of Teeth
    18
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)