1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ISCAR METALS INC
2800916
PICCO 19-6-7-Series Boring Bar Holders, Boring Bar Shank Diameter: 0.709", Holder Shank Size: 3/4"
MI ITEM #
04523127
MFR #
2800916
List Price
$473.30
/each
Qty
Add to Cart
Previous Page
Home
ISCAR METALS INC 2800916
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ISCAR METALS INC
2800916
PICCO 19-6-7-Series Boring Bar Holders, Boring Bar Shank Diameter: 0.709", Holder Shank Size: 3/4"
MI ITEM #
04523127
MFR #
2800916
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$473.30
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
2800916 PICCO 19-6-7
Specifications
Boring Bar Shank Diameter
18 mm
Holder Shank Size
3/4 in
Overall Length
3.54 in
Series
PICCO 19-6-7
Coolant Delivery
Internal
Shank Type
Plain Round
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data