Specifications
Dimensions
- Bore Diameter1/4 in
- Diametral Pitch48
- Face Width0.1250 in
- Hub Diameter0.6100 in | 15.49 mm
- Hub Projection0.2500 in | 6.35 mm
- Outside Diameter1.7920 in
- Overall Width0.3750 in
- Pitch Diameter1.7500 in
- Pressure Angle20 °
Details
- Bore TypePlain Bore
- Gear TypeSpur Gear
- Hub TypeWith Hub
- MaterialDelrin
- Number Of Teeth84
- Product TypeExternal Tooth Spur Gears
- Tooth TypeStraight
- UPC_NO781711539378
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)