Motion
TL22L075-1008
TL22L075-1008, Timing Pulley 1008
MI ITEM #04523307
MFR #TL22L075-1008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL22L075-1008, Timing Pulley 1008
MI ITEM #04523307
MFR #TL22L075-1008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TL22L075-1008 1008 BUSHED STEEL

Specifications

  • Number Of Teeth
  • Outside Diameter
    2.5938 in
  • Material
    Steel
  • Manufacturer Upc Number
    00195057626256
  • UPC_NO
    00195057626256
  • Finish
    Black Oxide
  • Tooth Style
    L
  • Width
    1.25 in.
  • For Belt Width
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text