1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BREWER MACHINE & GEAR CO
GL
Manual Tensioner - Series: G, Flange Mount, Flange Mount
MI ITEM #
04523482
MFR #
GL
Price
$70.33
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Accessories
BREWER MACHINE & GEAR CO GL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BREWER MACHINE & GEAR CO
GL
Manual Tensioner - Series: G, Flange Mount, Flange Mount
MI ITEM #
04523482
MFR #
GL
Mfr description
GL LARGE FLANGE MNTD POSITIONER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$70
.33
/each
Add to Cart
Specifications
Dimensions
Bolt Center To Center Length
6.0000 in
Mounting Hole Diameter
0.6250 in
Overall Width
3.5000 in
Details
Adjustment Type
Flange Mount
Mount Type
Flange Mount
Product Types
Flange Mount Tensioner
Series
G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items