Motion
CSY-24-S
Crowned Yoke Roller - 0.7500 in Roller Diameter, 0.2500 in Bore, 0.5000 in Roller Width
MI ITEM #04523613
MFR #CSY-24-S
Your Price$144.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 0.7500 in Roller Diameter, 0.2500 in Bore, 0.5000 in Roller Width
MI ITEM #04523613
MFR #CSY-24-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$144.67/each(List $173.60)

Overview

Mfr description
CSY-24-S 3/4" OD NEEDLE YR STAINLESS L

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Radial Dynamic Load Capacity
    2100 lbf
  • Radial Static Load Capacity
    1490 lbf
  • Manufacturer Product Page
  • Harmonization Code
    84824000
  • Head Type
    Slotted Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought