Motion
01C500EX
EX type cartridges accommodate non-locating (EX type) SKF Cooper split cylindrical roller bearings. They provide a swivel seating between the bearing and the outer housing (which may be of plummer block, flanged or other type) to allow for static misalignment between the shaft and outer housing. Cartridges also house seals. The swivel seating allows these seals to be maintained in accurate concentricity to the shaft for reliable sealing.
MI ITEM #04523926
MFR #01C500EX
Your Price$1,955.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EX type cartridges accommodate non-locating (EX type) SKF Cooper split cylindrical roller bearings. They provide a swivel seating between the bearing and the outer housing (which may be of plummer block, flanged or other type) to allow for static misalignment between the shaft and outer housing. Cartridges also house seals. The swivel seating allows these seals to be maintained in accurate concentricity to the shaft for reliable sealing.
MI ITEM #04523926
MFR #01C500EX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,955.17/each(List $2,346.21)

Overview

Mfr description
01C500EX CART

Specifications

  • Expansion Type
    Expansion
  • Bore Type
    Cylindrical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text