Motion
01EBC4P100MEXAT MD

COOPER BEARINGS (SKF)
01EBC4P100MEXAT MD

Pillow Block Roller Bearing - 100 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04523934
MFR #01EBC4P100MEXAT MD
List Price$8,385.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

COOPER BEARINGS (SKF)
01EBC4P100MEXAT MD

Pillow Block Roller Bearing - 100 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04523934
MFR #01EBC4P100MEXAT MD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,385.63/each for your price

Overview

Mfr description
01EBC4P100MEXAT MD 4-BOLT PB EXPANSION

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    356 to 380 mm
  • Bore Type
    Straight
  • Base To Bore Centerline
    125 mm
  • Overall Length
  • Locking Device
    Clamp Collar
  • Housing Material
    Cast Iron
  • Overall Height
  • Base Width
    152 mm
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Lubrication Type
    Lubrication Fitting
  • Series
    01EB
  • Weight
    81.6 lbs
  • UPC_NO
    7316579385770
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text