Motion
01EBC4P100MGRAT MD

COOPER BEARINGS (SKF)
01EBC4P100MGRAT MD

Pillow Block Roller Bearing - 100 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04523935
MFR #01EBC4P100MGRAT MD
List Price$8,385.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

COOPER BEARINGS (SKF)
01EBC4P100MGRAT MD

Pillow Block Roller Bearing - 100 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04523935
MFR #01EBC4P100MGRAT MD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,385.63/each for your price

Overview

Mfr description
01EBC4P100MGRAT MD 4-BOLT PB FIXED

Specifications

  • Bore Diameter
  • Bore Type
    Straight
  • Base To Bore Centerline
    125 mm
  • Overall Length
  • Locking Device
    Clamp Collar
  • Housing Material
    Cast Iron
  • Overall Height
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Weight
    81.95 lbs
  • UPC_NO
    7316579385787
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text