Motion
520J12
Micro V-Belt - J Belt Section:, 12 Ribs, 52 in Overall Length, V-Ribbed
MI ITEM #04523972
MFR #520J12
Your Price$50.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 12 Ribs, 52 in Overall Length, V-Ribbed
MI ITEM #04523972
MFR #520J12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50.28/each(List $57.82)

Overview

Mfr description
520J12 Vee-Rib Belt

Specifications

  • Section
    J
  • Overall Length
    52 in
  • Number Of Ribs
    12
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    520J12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text