Motion
BL1666 25 FT STRAND

TSUBAKI (UST)
BL1666 25 FT STRAND

Connecting Link - 1666 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #04524156
MFR #BL1666 25 FT STRAND
Price$935.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BL1666 25 FT STRAND

Connecting Link - 1666 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #04524156
MFR #BL1666 25 FT STRAND

Mfr description
BL1666 25 FT STRAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$935.82/ft

Specifications

Dimensions

  • Chain Size & Pitch
    1666 / 1-1/2 in
  • Hole Diameter
    0.6890 in, 17.50 mm
  • Link Plate Height
    1.898 in
  • Link Plate Thickness
    0.281 in
  • Overall Length
    25 ft
  • Pin Diameter
    0.687 in
  • Pin Length
    3.7850 in, 96.13 mm
  • Pitch
    2 in
  • Plate Height
    2.000 in
  • Plate Thickness
    1.898 in
  • Weight
    17.10 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number
    BL1666
  • Chain Number & Pitch
    1666 / 1-1/2 in
  • Chain Standard
    Leaf Chain Standard
  • Chain Type
    Leaf Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    BL1666
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME B29
  • Type
    Leaf Chain
  • UPC_NO
    097039899088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)