Specifications
Dimensions
- Weight68.9 g
Details
- Display Pressure Range0 to 1.0 MPa
- Gauge TypePressure Gauge
- Mounting TypeCenter Back Mount
- Operating Temperature Range-5 to 60 °C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)