Motion
00 19 56

KNIPEX
00 19 56

Retaining Ring Pliers - For Internal/External Rings
Mi Item #04524237
MFR #00 19 56
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 19 56

Retaining Ring Pliers - For Internal/External Rings
Mi Item #04524237
MFR #00 19 56

Mfr description
00 19 56 CIRCLIP PLIERS SET (4) WITH
  • Four of KNIPEX best-selling Circlip Pliers in roll up tool pouch.
  • Includes 1 each of: 7-1/4" Circlip Pliers-Internal Straight (44 11 J2 ), 6-3/4" Circlip Pliers-Internal 90º Angled (44 21 J21), 7-1/4" Circlip Pliers-External Straight(46 11 A2), 6-3/4" Circlip Pliers-External 90º Angled (46 21 A21).
  • 4 Pocket roll up pouch offers a convenient way to store tools when not in use. Sewn pocket for each tool so tools remain secure and adjustable snap closure.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2 9/16 in.
  • Length
    11 in.
  • Overall Depth
    2 9/16 in.
  • Overall Height Or Width
    3 13/16 in.
  • Single Part Length
    11 in.
  • Single Part Width
    11 in.
  • Storage Dimension Width
    3.85 in.
  • Tool Weight
    1.575 lbs.
  • Tool Width
    3 13/16 in.
  • Width
    3 13/16 in.

Details

  • Country of Origin
    Germany
  • Description
    4 Pc Snap Ring Pliers Set in Tool Roll
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Internal Or External
    Internal/External
  • Manufacturer Upc Number
    843221003579
  • Material
    SET
  • Number Of Pieces
    4
  • UPC_NO
    843221003579
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)