Motion
VWSS4
BRG DB BALL V GDEWHL SST SEAL SZ4
MI ITEM #04524375
MFR #VWSS4
Your Price$158.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRG DB BALL V GDEWHL SST SEAL SZ4
MI ITEM #04524375
MFR #VWSS4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$158.25/each(List $227.89)

Overview

Mfr description
VWSS4 V-GUIDE

Specifications

  • Weight
    0.63 lbs
  • Material
    Stainlss Steel
  • Outside Diameter
    60 mm
  • Overall Width
    0.7500 in
  • Product Type
    V-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text