Motion
HK5022RS
Needle Roller Bearing - 50 mm Bore, 58 mm OD, 22 mm Width, Single Seal
MI ITEM #04524414
MFR #HK5022RS
Your Price$43.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 50 mm Bore, 58 mm OD, 22 mm Width, Single Seal
MI ITEM #04524414
MFR #HK5022RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.14/each(List $49.62)

Overview

Mfr description
HK5022RS BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal
  • Bearing Material
    1010 Steel
  • Cage Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    HK5022RS
  • Bore Type
    Straight
  • Material
    1010 Steel
  • Weight
    0.21 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK5022RS Needle Roller Bearing with a single seal features a 50 mm bore diameter, 58 mm outside diameter, 22 mm overall width, and a weight of 0.21 lb, making it ideal for high-load sealed applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text