Specifications
Dimensions
- Package Size300 ml
Details
- ApplicationBonding Ceramic Tiles
- Chemical BaseOxime Silicone
- ColorRed
- Package TypeCartridge
- Product FormPaste
- UPC_NO079340191631
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)