Motion
HMF2-3K-B7-B7

BOSTON GEAR
HMF2-3K-B7-B7

Size 2 Helical Multiplier, 3:1 ratio, 140TC-140TC
Mi Item #04524775
MFR #HMF2-3K-B7-B7
Price$1,449.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HMF2-3K-B7-B7

Size 2 Helical Multiplier, 3:1 ratio, 140TC-140TC
Mi Item #04524775
MFR #HMF2-3K-B7-B7

Mfr description
HMF2-3K-B7-B7 HELICAL MULTIPLIER SZ2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,449.28/each

Specifications

Dimensions

  • Center Distance  
    2-7/8 in
  • Housing Dimensions
    9.49 x 6-1/2 x 5 in
  • Input Size
    7/8 in
  • Maximum Output RPM
    583.000 rpm
  • Maximum Output Torque
    944 in-lbs
  • NEMA / IEC Frame Size
    140TC
  • Output Size
    7/8 in
  • Ratio
    3:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    9.480 hp
  • Output Direction
    Right
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    200 (Input) lb, 750 (Output) lb
  • Reduction
    Double
  • UPC_NO
    884107120768
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)