Overview
Mfr description
PL5090-007-4130102-16.0 PRECISION GEARHE
Specifications
- Country of OriginTaiwan
- Case Size090
- Manufacturer Catalog NumberP01410
- Manufacturer Upc Number884107213026
- UPC_NO884107213026
- Weight3.3248 kg, 7.33 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data