Motion
PL5090-010-SS-MPSA330P

BOSTON GEAR
PL5090-010-SS-MPSA330P

10:1 Reduction, 10:1 Ratio
MI ITEM #04524783
MFR #PL5090-010-SS-MPSA330P
List Price$7,514.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL5090-010-SS-MPSA330P

10:1 Reduction, 10:1 Ratio
MI ITEM #04524783
MFR #PL5090-010-SS-MPSA330P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,514.73/each for your price

Overview

Mfr description
PL5090-010-SS-MPS-A330P PRECISION GEARHE

Specifications

  • Reducer Type
    Planetary
  • Ratio
    10:1
  • Country of Origin
    Taiwan
  • Reduction
    10:1
  • Case Size
    090
  • Nominal Ratio
    10:1
  • Series
    PL5090
  • Manufacturer Catalog Number
    P01496
  • Manufacturer Upc Number
    884107269580
  • UPC_NO
    884107269580
  • Weight
    3.3248 kg, 7.33 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text